- 12" Length
- 2" Capacity
description
- RIDGID® Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.
features
- Replaceable, alloy steel jaws maximize gripping strength.
- Aluminum design weighs only 2-1/2 lbs.
- Accommodates pipe up to 2-inches in diameter.
- Manufactured in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
| Capacity | 2 in |
| Type | Aluminum |
| Wrench Type | Straight |
| Length | 12 in |
| Weight | 1.7 LB |
| EAN or UPC | 95691470577 |

