- Universal Die Set
- 1" - 2" - 11 1/2 NPT Thread Size
- Ally Steel
features
- Nominal Pipe Taper
- For Universal Die Heads
- Alloy Pipe Die Set
| Manufacturer Name | RIDGE |
| Thread Size | 1 in - 2 in - 11 1/2 NPT |
| Material | Alloy Steel |
| Type | Pipe Die |
| Pipe Size [Max] | 2 in |
| Pipe Size [Min] | 1 in |
| Weight | 1.31 LB |
| EAN or UPC | 95691477507 |

