- Pipe Die For Use in Universal Die Heads
- High-Speed RH Die Material w/a 1/4-3/8" Nominal Pipe Size
- 18 Threads Per Inch
applications
- For use in universal die heads (No. 504A, 711, 713, 811A, 815A, 816, 817 and 842)
features
- Nominal Pipe Taper
- For Universal Die Heads
- High Speed Die Set
| Thread Type | NPT |
| Material | High-Speed RH |
| Die Size | 1/4 in to 3/8 in |
| Threads per Inch | 18 |
| Weight | 1.41 LB |
| EAN or UPC | 95691477606 |

