- NPT Thread Size & Type
- Right Hand
- Universal Type
features
- Nominal Pipe Taper
- For Universal Die Heads
- Stainless Steel Die Set
| Type | Universal |
| Thread Type | NPT |
| Material | Stainless Steel |
| Thread Size & Type | NPT |
| Right / Left Hand | Right Hand |
| Weight | 1.45 LB |
| EAN or UPC | 95691477859 |

