- 6 Gal Wet/Dry Vac
- 4.25 HP
- 8.3 amps
- 10' Cord
- 8' Hose
features
- Powerful 5.0 peak horsepower high performance wet/dry vacuum
- Longer motor life – Durable, long-lasting motor backed by industry's best warranty
- Polypropylene drum construction – Rugged construction to meet the high demands of worksites
- Blowing capacity – Blow leaves from walkways or decks and debris from job sites, tools, etc.
- Qwik Lock® filter fastening system – Install or remove your filter quickly, easily and secure without tools or fasteners
includes
- Utility nozzle
- Standard filter
- Vacuum
- Owner's manual
- (2) extension wands
- 1 7/8" x 8' premium locking pro hose
| Nozzles | Utility |
| Air Volume | 69 ft3/min |
| Cord Length | 20 ft |
| Filter Type | Fine Dust |
| Hose Length | 8 ft |
| Extension Wands | 2 |
| Nozzle Size | 1 |
| Capacity (Volume) | 6 gal |
| Casters | 4 |
| Amps | 8.3 A |
| Hose Size | 1.875 in |
| Weight | 16.0 LB |

