- 4 gal Capacity
- 1 7/8 in Hose Size
- 8 ft Hose Length
- 9 Amps
- 5 HP
features
- Powerful 5.0 peak horsepower – high performance wet/dry vacuum in a compact package
- Compact form is ideal for portability and storage
- Longer motor life – durable, long-lasting motor backed by industry's best warranty
- Cord-wrap/large handle – large carry handle provides an area for the storage of the 20' power cord
- Polypropylene drum construction – rugged construction to meet the higher demands found at worksites
- Four gallon drum – cleans up most spills and messes at work sites and busy shops
- Professional locking hose – the ultra flexible hose won’t pull loose during use, and is four times more durable than their standard hose
- smooth interior surface to reduce clogging and can be stored on board
- Blowing capacity – use to blow leaves from walkways or decks, and debris from job sites, tools, etc.
- Qwik Lock® filter fastening system – install or remove your filter quickly and easily and secure without tools or fasteners
includes
- Vacuum
- Owner's manual
- (2) extension wands
- 1 7/8" x 8' premium locking pro hose
- Car nozzle
- Noise muffler/diffuser
- Fine dust filter
| Hose Length | 8 ft |
| Casters | 0 |
| Filter Type | Fine Dust |
| Air Volume | 110 ft3/min |
| Amps | 9 A |
| Nozzles | Car |
| Hose Size | 1.875 in |
| Extension Wands | 2 |
| Capacity (Volume) | 4 gal |
| Nozzle Size | 1 |
| Cord Length | 20 ft |
| Weight | 15.2 LB |
| EAN or UPC | 95691503138 |

