- 4 .5 Gal Wet/Dry Vac
- 5.0 HP
- 9 amps
- 20' Cord
- Expanding Hose 2' to 7 '
features
- 5.0 peak horsepower – High performance wet/dry vacuum
- Longer motor life – Durable, long-lasting motor backed by industry's best warranty
- Unique design stores hose, accessories and 20' power cord inside the vac, keeping everything organized and close at hand
- Large cushioned handle – Portable and folds away for storage
- Flat top work surface increases your effective work area
- Polypropylene drum construction – Rugged construction to meet the high demands of worksites
- 4.5-gallon drum cleans up of most spills and messes at work sites and busy shops
- 1 7/8" ultra-flexible locking hose won’t pull loose during use
- and the 2' compact hose extends to 7'
- Blowing capacity – Blow leaves from walkways or decks and debris from job sites, tools, etc.
- Qwik Lock® filter fastening system – Install or remove your filter quickly, easily and secure without tools or fasteners
includes
- Vacuum
- Owner's manual
- (2) extension wands
- 1 7/8" x 2' expanding hose (expands to 7')
- Utility nozzle
- Dusting brush
- Crevice tool
- Fine dust filter
| Capacity (Volume) | 4 1/2 gal |
| Nozzles | Crevice, Utility, Dusting Brush |
| Filter Type | Fine Dust |
| Amps | 9 A |
| Hose Length | 7 ft |
| Casters | 0 |
| Extension Wands | 2 |
| Air Volume | 103 ft3/min |
| Nozzle Size | 3 |
| Hose Size | 1.875 in |
| Weight | 17.5 LB |
| EAN or UPC | 95691503183 |

