- 12 Gal Wet/Dry Vac
- 5.0 HP
- 10 amps
- 15' Cord
- 8' Hose
features
- Powerful 5.0 peak horsepower high performance wet/dry vacuum
- Longer motor life – Durable, long-lasting motor backed by industry's best warranty
- Polypropylene drum construction – Rugged construction to meet the high demands of worksites
- Blowing capacity – Blow leaves from walkways or decks and debris from job sites, tools, etc.
- Qwik Lock® filter fastening system – Install or remove your filter quickly, easily and secure without tools or fasteners
includes
- 1 7/8" x 8' premium locking pro hose
- Utility nozzle
- Wet nozzle
- Car nozzle
- Standard filter
- Vacuum
- Owner's manual
- (2) extension wands
| Hose Length | 8 ft |
| Nozzles | Wet, Car, Utility |
| Nozzle Size | 3 |
| Amps | 10 A |
| Capacity (Volume) | 12 gal |
| Extension Wands | 2 |
| Hose Size | 1.875 in |
| Air Volume | 145 ft3/min |
| Filter Type | Standard |
| Casters | 4 |
| Cord Length | 15 ft |
| Weight | 22.0 LB |

