- 16 Gal Wet/Dry Vac With Detachable Blower
- 6.5 HP
- 12 amps
- 20' Cord
- 8' Hose
includes
- Vacuum
- Owner's manual
- (2) extension wands
- 1 7/8" x 8' premium locking pro hose
- Locking blowing wand
- Utility nozzle
- Wet nozzle
- Car nozzle
- Fine dust filter
| Extension Wands | 2 |
| Nozzles | Wet, Car, Utility |
| Nozzle Size | 3 |
| Hose Length | 8 ft |
| Cord Length | 20 ft |
| Filter Type | Fine Dust |
| Capacity (Volume) | 16 gal |
| Hose Size | 1.875 in |
| Casters | 4 |
| Air Volume | 172 ft3/min |
| Amps | 12 A |
| Weight | 27.064 LB |

