- 16 Gal Stainless Steel Wet/Dry Vac With Cart
- 6.5 HP
- 12 amps
- 20' Cord
- Expanding Hose 2' to 8'
features
- smooth interior surface to reduce clogging
- Professional locking hose – The ultra-flexible hose won’t pull loose during use, and is 4x more durable than their standard hose
- Accessory storage bag keeps accessories organized and close by for easy access
- Cord-wrap/large handle – Large carry handle provides an area for the storage of the 20’ power cord
- Stainless steel drum construction – Attractive stainless steel construction provides professional appearance
- 16-gallon drum cleans up large spills and messes at work sites and busy shops
- Sound reduction technology – Scroll Noise Reduction® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac
- Top-of-the line 6.5 peak horsepower – High performance wet/dry vacuum provides optimum power
- Sturdy cart, push handle and large rear wheels – These features act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds
- Longer motor life – Durable, long-lasting motor backed by industry's best warranty
- Blowing capacity – Blow leaves from walkways or decks, and debris from job sites, tools, etc.
- Large drain located to lowest point of drum for emptying of water
- Qwik Lock® filter fastening system – Install or remove your filter quickly, easily and secure without tools or fasteners
includes
- Vacuum
- (2) extension wands
- 1 7/8" x 8' premium locking pro hose
- Utility nozzle
- Wet nozzle
- Crevice tool
- Car nozzle
- Fine dust filter
| Capacity (Volume) | 16 gal |
| Hose Size | 1.875 in |
| Extension Wands | 2 |
| Amps | 12 A |
| Nozzles | Wet, Crevice, Car, Utility |
| Air Volume | 187 ft3/min |
| Filter Type | Fine Dust |
| Nozzle Size | 3 |
| Casters | 4 |
| Hose Length | 8 ft |
| Cord Length | 20 ft |
| Weight | 39.011 LB |
| EAN or UPC | 95691503534 |

