Skip to content Skip to navigation menu
RIDGID50767

50767

Power Pipe Cutters
Item #101500028
  • Power Pipe Cutters
  • Cutting Capacity: 2 1/2 - 8 in. Schedule 10*/40 Steel Pipe
RIDGID50767
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Power Pipe Cutters
  • Cutting Capacity: 2 1/2 - 8 in. Schedule 10*/40 Steel Pipe

features

  • Cut schedule 10/40 steel pipe, galvanized pipe, rigid conduit etc., at the jobsite or in the shop
  • Powered by the RIDGID No. 700 power drive (not included)
  • Square cut 21' or nipple lengths of pipe without effort
  • Easily cuts by displacing instead of removing pipe material
  • No abrasive dust, dangerous sparks, or open flame
  • Quickly cuts steel pipe with minimal burr
  • Great for cutting pipe for groove joining
  • Adaptable for beveling

includes

  • (1) 774 sqaure drive adapter
  • (1) 8 1/2" HD cutter wheel assembly
  • (1) hydraulic ram and foot pump
  • Two 2 1/2" to 12" ball transfer pipe supports
Cutting Capacity1 2 1/2 - 8 in. Schedule 10*/40 Steel Pipe
RPM 33 rpm
Weight 176.0 LB
EAN or UPC 95691507679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison