- Model K-3800 Drain Cleaner
- 3/4 in [Min], 4 in [Max] Pipe Diameter
- 0.083 hp [Max]
description
- The K-3800 Drum Machine is a powerful, easy to transport, versatile machine for cleaning indoor drains. For 3⁄4" (20 mm) to 4" (110 mm) Drain Lines. Rugged, corrosion-resistant molded cable drum won’t dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum. Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
features
- Complete unit includes: drum machine, inner core cable, 3-piece head/cutter set, and gloves.
- Corrosion resistant cable drum tilts for easier feeding power and includes 3/8-inch x 75-feet of cable.
- Compact design for easy cable change and transport.
- Direct drive motor for enhanced power
- spins at 300RPMs.
- 3⁄8" (10 mm) cable best for 1 1⁄2" (40 mm) to 3" (75 mm) lines up to 100' (30,5 m)
- 1⁄2" (12 mm) cable best for 2" (50 mm) to 4" (110 mm) lines up to 90' (27 m)
- Optional sink drum holds up to 50' (15 m) of 5/16 (8 mm) or 1/4 (6 mm) cable
| Type | Cable Drain Cleaner |
| Voltage Rating | 115 |
| Pipe Diameter | 3/4 in [Min], 4 in [Max] |
| RPM | 240 rpm |
| HP [Max] | 0.830 hp |
| Weight | 71.75 LB |
| EAN or UPC | 95691531179 |

