- Model K-3800 Drain Cleaner
- 3/4 in [Min], 4 in [Max] Pipe Diameter
- 0.083 hp [Max]
features
- Standard drum capacity is 100' of 3/8" or 90' of 1/2" continuous length cable:
- Powerful 1/12 hp universal motor spins cable at 240 rpm max
- inner-drum guards against cable flip-over
- Cable drum's quick-release and built-in hand-holds allow easy cable size changes and balanced, two-handed transport
- the drum tilt-adjusts for proper cable feed angle
- A powerful, easy to transport, versatile machine for cleaning indoor drains
- requires minimal setup to clean sink lines, floor drains, roof vents
- Rugged, corrosion-resistant molded cable drum won't dent or rust
- when cable hits blockage, motor gears down automatically to deliver more power, enhance operator control
- Tools snap connect to cable in seconds
| RPM | 240 rpm |
| Voltage Rating | 115 |
| Type | Cable Drain Cleaner |
| Pipe Diameter | 3/4 in [Min], 4 in [Max] |
| HP [Max] | 0.830 hp |
| Weight | 83.0 LB |
| EAN or UPC | 95691531223 |

