Skip to content Skip to navigation menu
RIDGID58890

58890

Model K-25 Hand Spinners
Item #101498979
  • Model K-25 Hand Spinner
  • Inner Core Cable
RIDGID58890
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model K-25 Hand Spinner
  • Inner Core Cable

applications

  • Drain Cleaning

features

  • Premium quality precision machined three-jaw chuck firmly secures cable, loosens/tightens with the flick-of-the-wrist
  • Cast aluminum ribbed hand grip that won't slip in your hand
  • Rotary molded plastic drum that won't rust or dent - cleans easily
  • Vinyl wrapped inner core kink-resistant cables
  • Well-balanced for comfortable operation
Type Inner Core Cable
Tip Type Bulb
Handle Material Aluminum
Length @ Diam 25 ft @ 5/16 in
Weight 8.0 LB
EAN or UPC 95691588906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison