Skip to content Skip to navigation menu
RIDGID58920

58920

Model K-50 Drain Cleaners
Item #101500556
  • Model K-50 Drain Cleaner
  • 3/4 in [Min], 4 in [Max] Pipe Diameter
  • 1/6 hp [Max]
RIDGID58920
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model K-50 Drain Cleaner
  • 3/4 in [Min], 4 in [Max] Pipe Diameter
  • 1/6 hp [Max]

features

  • Capable of running three different size cables: 5/16", 3/8", and 5/8"
  • The perfect, all-around sink, shower, and floor drain machine
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control:
  • Uses sections of 5/8" cable, cleans 1 1/4" to 4" lines up to 100 ft- C-8 best for 1 1/4 to 3" drains- C-9 best for 2 to 4" drains
  • Equipped with an A-17 adapter, runs up to 50 ft of 5/16" or 35 ft of 3/8" continuous length cable
Type Cable Drain Cleaner
Pipe Diameter 3/4 in [Min], 4 in [Max]
HP [Max] 1/6 hp
Voltage Rating 115
Weight 32.0 LB
EAN or UPC 95691589200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison