- Model K-50 Drain Cleaner
- 3/4 in [Min], 4 in [Max] Pipe Diameter
- 1/6 hp [Max]
description
- The K-50 Sectional Machine is the perfect all-around sink, shower and floor drain tool. With the capability to run three different size cables: 5⁄16" (8 mm), 3⁄8" (10 mm) and 5⁄8" (16 mm) and a unique, easy-to-use, instant-acting cable clutch, this machine will make short work of clogged drains.
features
- Includes: machine and mitt
- 45-feet of cable, cable carrier and 4-piece head set
- drum adapter with 25-foot 5/16-inch cable
- and drum adapter with 35-foot 3/8-inch cable.
- Cable clutch maximizes operator control to instantly stop and start the cable rotation.
- The 1/6 HP motor spins the cable at 400RPMs.
- Approved by CSA and UL Standards.
- Approved by CSA and UL Standards (115V only).
- 5/16” (8 mm) best for ¾” (20 mm) to 1 ½” (40 mm) lines.
- 3/8” (10 mm) best for 1 ¼” (32 mm) to 2” (50 mm) lines.
| Voltage Rating | 115 |
| HP [Max] | 1/6 hp |
| Pipe Diameter | 3/4 in [Min], 4 in [Max] |
| Type | Cable Drain Cleaner |
| Weight | 77.0 LB |
| EAN or UPC | 95691590008 |

