- Model K-1000 Rodder Drain Cleaner
- 8 in [Min], 24 in [Max] Pipe Diameter
- 6 hp [Max]
features
- A rugged, compact machine well-suited for straight main line work in municipalities, universities, institutions and industry
- Drives sectional sewer rods through long, straight runs of larger diameter pipe – up to 500 ft
- Equipped with a 6 hp gasoline engine and forward/reverse tranmission. Rod rotates at 133 rpm in forward and reverse at full throttle
- Spring-loaded throttle control is hand operated. Varies rod speed within each speed range. Returns engine speed to idle and disengages clutch when operator releases throttle
- Adjustable torque limiter minimizes kinking of rods and excessive torque through transmission system
| Torque Setting | Adjustable |
| Pipe Diameter | 8 in [Min], 24 in [Max] |
| HP [Max] | 6 hp |
| Type | Rod Drain Cleaner |
| RPM [Max] | 133 rpm |
| Power Source | Gasoline |
| Weight | 183.0 LB |
| EAN or UPC | 95691591753 |

