Skip to content Skip to navigation menu
RIDGID59562

59562

Model K-7500 Drain Cleaners
Item #101500038
  • Model K-7500 Drain Cleaner
  • 3 in [Min], 10 in [Max] Pipe Diameter
  • 200 rpm
RIDGID59562
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model K-7500 Drain Cleaner
  • 3 in [Min], 10 in [Max] Pipe Diameter
  • 200 rpm

features

  • The performance, cable control, durability, and maneuverability demanded by professionals
  • Ideal for any tough jobs, such as roots - up to 250'
  • Powerful yet quiet, 4/10 hp universal motor and gearbox bear down as cutter engages tough obstructions
  • Inner-drum and ball bearing distributor arm work with motor/gearbox system to recude chance of cable flip-over
  • Main and inner drums won't rust, split, or dent – and clean easily for professional appearance
  • main drum holds up to 125 ft of 3/4" cable or 150 ft of 5/8" cable

includes

  • Spear blade (T-406)
  • Retrieving auger (T-407)
  • 2" double cutter (T-411)
  • 3" double cutter (T-413)
  • 4" double cutter - blade only (T-414B)
  • 6" double cutter - blade only (T-416B)
  • Sawtooth cutter (T-408)
  • 3" p-trap cutter (T-403)
  • 3/4" flexible leader (T-468)
  • Leather gloves
  • Tool box
  • Hex key
Pipe Diameter 3 in [Min], 10 in [Max]
Voltage Rating 115
Type Cable Drain Cleaner
RPM 200 rpm
Weight 150.0 LB
EAN or UPC 95691595621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison