Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
RIDGID59792

59792

Toilet Augers
Item #101499908
  • Toilet Auger
  • Inner Core Cable
RIDGID59792
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Toilet Auger
  • Inner Core Cable

features

  • Vinyl guard protects porcelain
  • Available in drop head or bulb head models
  • K-6 models telescope for additional reach
  • New, durable, kink-resistant, 1/2" compression-wrapped inner core cable
  • Negotiate water-conserving toilets
  • Large, ergonomically designed handles
Length 3 ft
Type Inner Core Cable
Tip Type Drop Head
Weight 4.44 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison