Skip to content Skip to navigation menu
RIDGID59802

59802

Toilet Augers
Item #101508609
  • Toilet Auger
  • Inner Core Cable
RIDGID59802
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Toilet Auger
  • Inner Core Cable

features

  • Available in drop head or bulb head models
  • K-6 models telescope for additional reach
  • Negotiate water-conserving toilets
  • New, durable, kink-resistant, 1/2" compression-wrapped inner core cable
  • Large, ergonomically designed handles
  • Vinyl guard protects porcelain
Tip Type Drop Head
Type Inner Core Cable
Length 6 ft
Weight 6.0 LB
EAN or UPC 95691598028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison