- Model K-7500 Drain Cleaner
- 3 in [Min], 10 in [Max] Pipe Diameter
- 200 rpm
features
- The performance, cable control, durability, and maneuverability demanded by professionals
- Ideal for any tough jobs, such as roots - up to 250'
- Powerful yet quiet, 4/10 hp universal motor and gearbox bear down as cutter engages tough obstructions
- Inner-drum and ball bearing distributor arm work with motor/gearbox system to recude chance of cable flip-over
includes
- Spear blade (T-406)
- Retrieving auger (T-407)
- 2" double cutter (T-411)
- 3" double cutter (T-413)
- 4" double cutter - blade only (T-414B)
- 6" double cutter - blade only (T-416B)
- Sawtooth cutter (T-408)
- 3" p-trap cutter (T-403)
- 3/4" flexible leader (T-468)
- Leather gloves
- Tool box
- Hex key
| Type | Cable Drain Cleaner |
| Pipe Diameter | 3 in [Min], 10 in [Max] |
| RPM | 200 rpm |
| Voltage Rating | 115 |
| Weight | 225.0 LB |

