- One-Piece Flat Sewer Tape
- 3/4 in [Min], 1 1/2 in [Max] Drain Size
- 50 ft Long
applications
- Drain Cleaning
features
- Sizes and lengths for use on sewer and drain lines through 8" in diameter and up to 100' in length
- Carrier included with all except 25' model
- All models have spear point at one end and roller ball at other and hand grip
| Length | 50 ft |
| Thickness | 0.0625 in |
| Drain Size | 3/4 in [Min], 1 1/2 in [Max] |
| Type | Flat Stock |
| Weight | 6.0 LB |
| EAN or UPC | 95691625359 |

