Skip to content Skip to navigation menu
RIDGID62615

62615

One-Piece Flat Sewer Tapes
Item #101501106
  • One-Piece Flat Sewer Tape
  • 4 in [Min], 8 in [Max] Drain Size
  • 50 ft Long
RIDGID62615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One-Piece Flat Sewer Tape
  • 4 in [Min], 8 in [Max] Drain Size
  • 50 ft Long

applications

  • Drain Cleaning

features

  • Sizes and lengths for use on sewer and drain lines through 8" in diameter and up to 100' in length
  • Carrier included with all except 25' model
  • All models have spear point at one end and roller ball at other and hand grip
Drain Size 4 in [Min], 8 in [Max]
Thickness 0.125 in
Length 50 ft
Type Flat Stock
Weight 22.0 LB
EAN or UPC 95691626158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison