- Model KJ-1750 Water Jetter
- 1 1/4 in [Min], 4 in [Max] Pipe Diameter
- 2 hp [Max]
applications
- Drain Cleaning
features
- Two levels of pulse are standard
- activate the KJ-1750's pulse action to easily negotiate difficult bends and traps
- The H-30 cart rolls the jetter and hose to the jobsite
- jetter is easily removed from the cart in sceonds for hard to reach drain or for remote storage
- The 2.0 hp motor draws a maxium of 17 A which requires a 20 A, 115 V circuit
| Flow | 1.4 gal/min |
| Type | Portable Electric Pressure Washer |
| Pipe Diameter | 1 1/4 in [Min], 4 in [Max] |
| Voltage Rating | 115 |
| HP [Max] | 2 hp |
| Weight | 176.0 LB |
| EAN or UPC | 95691626974 |

