- 16 gal Capacity
- 12Amps
- 6 1/2 HP
- 120 V
- Cartridge Filter
features
- High performance wet/dry vacuum
- Durable, long-lasting motor backed by industry's best warranty
- Rugged construction to meet the high demands of worksites
- 360° caster wheels provide increased maneuverability
- Scroll Noise Reduction® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac
- Accessory storage keeps accessories organized and close by for easy access
- Blow leaves from walkways or decks and debris from job sites, tools, etc.
- Ultra flexible hose won’t pull loose during use, and is four times more durable than their standard hose
- Hose has a smooth interior surface to reduce clogging
- Install or remove your filter quickly, easily and secure without tools or fasteners using the Qwik Lock® Filter Fastening System
includes
- Includes vacuum, owner's manual, two extension wands, 2 1/2" x 8' premium locking pro hose, locking blowing wand, utility nozzle, wet nozzle, car nozzle and standard filter
| Built-In Accessory Storage | Yes |
| Amps | 12 A |
| Voltage | 120 V |
| Cord Length | 20 ft |
| Built-In Drain | Yes |
| Type | Wet/Dry |
| Air Volume | 161 ft3/min |
| Filter Type | Cartridge |
| Capacity | 16 gal |
| Weight | 30.0 LB |
| EAN or UPC | 95691627230 |

