- 1 1/4 to 6 in Pipe Diameter
- 2.4 gal/min Flow
description
- This powerful, versatile water jetter propels a highly flexible hose through 1 1⁄4" to 6" (32 mm to 150 mm) lines blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line flushing debris away, restoring drain lines to their full, free-flowing capacity.
features
- Actual working pressure of 2200 psi (150 bar) and flow of 2.4 GPM (9 l/min) for fast, effective cleaning of lines.
- Thrust propels the hose down the line. You simply guide the hose into the drain.
- The optional H-30 cart rolls the jetter and hose to the job site. The jetter is easily removed from the cart in seconds for hard to reach drains, indoor applications or remote storage.
- Optional power washer package cleans cables, tools and other heavily soiled equipment.
- Convenient - Standard equipment includes FV-1 foot valve. It makes remote or indoor operation simple and safe. You control the jetting action at the drain while leaving the jetter outdoors.
- Quality & Dependability - Triplex pump with corrosion-resistant, forged brass head. Reduced number of fittings, hoses and parts minimizes leaks and down time – keeping you on the job.
- Versatile - Optional power washer package cleans cables, tools and other heavily soiled equipment.
| Pipe Diameter | 1 1/4 in [Min], 6 in [Max] |
| Control Type | On/Off |
| HP [Max] | 5 1/2 hp |
| Type | Portable Gasoline Pressure Washer |
| Flow | 2.4 gal/min |
| Weight | 174.0 LB |
| EAN or UPC | 95691638823 |

