Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
RIDGID64882

64882

Model KJ-3000 Water Jetters
Item #101498894
  • Model KJ-3000 Water Jetter
  • 2 in [Min], 8 in [Max] Pipe Diameter
  • 13 hp [Max]
RIDGID64882
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model KJ-3000 Water Jetter
  • 2 in [Min], 8 in [Max] Pipe Diameter
  • 13 hp [Max]

features

  • This jetter propels a highly flexible and lightweight hose which blasts through sludge, soap, grease, and sediment blockages
  • As you pull the hose back, it power scrubs the line flushing debris away and restoring drain lines to their full, free flow capacity - all without the use of harmful chemicals
  • Recoil start gasoline engine starts easily, features: off/on switch, choke and throttle controls, easy access oil fill and dip stick
  • Pulse action to easily negotiate difficult bends and traps
HP [Max] 13 hp
Pipe Diameter 2 in [Min], 8 in [Max]
Flow 4 gal/min
Weight 246.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison