RIDGID
65468
Polyamide 18 V Pistol Grip Battery Kit RP 342-XL Kit, No Actuator/Rings
Item #118830472
- 18 Volts
- 27.2 Amps
| Watts | 490 W |
| Material | Polyamide |
| Cordless | Yes |
| Length | 20.9 in |
| Amps | 27.2 A |
| Application | Commercial, Residential |
| Volts | 18 V |
| Battery Type | Lithium Ion |
| Color | RIDGID Red |
| Battery Size | 18 V |
| Height | 10.5 in |
| Overall Width | 3.35 in |
| Shape | Pistol Grip |
| Weight | 27.0 LB |
| EAN or UPC | 95691654687 |
