RIDGID
65473
Polyamide 18 V Pistol Grip RP 342-XL Battery Kit with Z3 MegaPress Actuator
Item #119627564
- 0.5 in Minimum Pipe Capacity
- 4 in Maximum Pipe Capacity
- 18 Volts
- 27.2 Amps
| Length | 20.9 in, 530.86 mm |
| Battery Type | Lithium Ion |
| Material | Polyamide |
| Height | 10.5 in, 266.70 mm |
| Application | Commercial, Residential |
| Shape | Pistol Grip |
| Pipe Capacity [Max] | 0.5 in, 12.7 mm |
| Battery Size | 18 V |
| Amps | 27.2 A |
| Volts | 18 V |
| LED Light | Yes |
| Watts | 490 W |
| Overall Width | 3.35 in, 85.09 mm |
| Pipe Capacity [Min] | 4 in, 101.6 mm |
| Color | RIDGID Red |
| Weight | 41.0 LB |
| EAN or UPC | 95691654731 |
