- Model K-60SP Drain Cleaner
- 1 1/4 in [Min], 4 in [Max] Pipe Diameter
- 1/2 hp [Max]
features
- A compact machine for institutional, commercial or residential cleaning
- Ideal for roof-top vent stacks
- rear handle allows for easy transporting up ladder and onto roof tops
- Unique, easy-to-use instant-acting cable clutch maximizes operator control - Push handle down, cable spins at 600RPM - Release handle, cable stops instantly, no overrun to kink or damage cable
- SImple adjustment knob allows unit to spin both 7/8" and 5/8" dia. cable, adjust in seconds - 7/8" cable (C-10) cleans 2" to 4" lines through 150 ft - 5/8" cable (C-7, C-8, C-9) cleans 1 1/4" to 4" lines through 125 ft
- Remove only two bolts to access jaw set for cleaning or replacement, removal of the same bolts provides access to belt drive
| HP [Max] | 1/2 hp |
| Type | Cable Drain Cleaner |
| Voltage Rating | 115 |
| Pipe Diameter | 1 1/4 in [Min], 4 in [Max] |
| RPM | 600 rpm |
| Weight | 57.6 LB |
| EAN or UPC | 95691664921 |

