- 1 1/4 to 4 in Pipe Diameter
- 75 ft Total Cable Length
- 150 ft Max. Run
- 5 Sections
description
- The K-60SP is a compact drain cleaning machine that's portable enough to carry up a ladder, yet powerful enough to unclog tough blockages. Ideal for rooftop vent stacks and institutional, commercial or residential cleaning. Rear handle allows for easy transporting up ladders and onto rooftops.
features
- Includes: machine
- rear guide hose
- 75-feet of 7/8-inch cable and carrier
- 5-piece head set
- toolbox and mitt.
- Cable clutch maximizes operator control to instantly stop rotating the cable.
- Two lift points make it easy to transport the unit up and down a ladder.
- Approved by CSA and UL Standards.
- The 1/2 HP motor spins the cable at 600 RPMs.
includes
- Five sections of 7/8" x 15 ft cable
- Cutting tool set
- Rear guide hose
| Voltage Rating | 115 |
| RPM | 600 rpm |
| Pipe Diameter | 1 1/4 in [Min], 4 in [Max] |
| Type | Cable Drain Cleaner |
| HP [Max] | 1/2 hp |
| Weight | 105.0 LB |
| EAN or UPC | 95691664976 |

