Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Forged Vise

66987

Forged Vise
Item #104580346
  • Model F-45
  • 4 1/2 in Jaw Width
Forged Vise
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model F-45
  • 4 1/2 in Jaw Width

description

  • RIDGID® F-Series vises are constructed of 75,000 psi tensile strength forged steel. These sleek, rugged vises outperform their bulky cast-iron competition. They feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.

features

  • Large jaws provide greater clamping surface.
  • Swivel base is infinitely adjustable and locks securely in any position.
  • Steel handle includes rubber anti-pinch rings.
  • RIDGID® Lifetime Warranty
  • Standard fixed pipe jaws.
  • Large, hardened anvil.
  • Surface hardened slides for smooth, precise operation.
Base Type Swivel
Jaw Width 4 1/2 in
Weight 27.0 LB
EAN or UPC 95691669872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison