- Model F-60
- 6 in Jaw Width
description
- RIDGID® F-Series vises are constructed of 75,000 psi tensile strength forged steel. These sleek, rugged vises outperform their bulky cast-iron competition. They feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.
features
- Steel handle includes rubber anti-pinch rings.
- RIDGID® Lifetime Warranty
- Standard fixed pipe jaws.
- Swivel base is infinitely adjustable and locks securely in any position.
- Large jaws provide greater clamping surface.
- Large, hardened anvil.
- Surface hardened slides for smooth, precise operation.
| Jaw Width | 6 in |
| Base Type | Swivel |
| Throat Depth | 4 3/4 in |
| Weight | 65.0 LB |
| EAN or UPC | 95691669971 |

