RIDGID
67058
Polyamide 18 V Pistol Grip RP 350 Cordless Press Tool Kit with ProPress Jaws
Item #118830349
- 18 Volts
- 23 Amps
| Battery Type | Lithium Ion |
| Application | Commercial, Residential |
| Watts | 480 W |
| Volts | 18 V |
| Shape | Pistol Grip |
| Length | 11.3 in |
| Cordless | Yes |
| Height | 11 in |
| Battery Size | 18 V |
| Overall Width | 3.1 in |
| Amps | 23 A |
| Material | Polyamide |
| Color | RIDGID Red |
| Weight | 38.0 LB |
| EAN or UPC | 95691670588 |
