- 18 Volts
- 23 Amps
| Material | Polyamide |
| Application | Commercial, Residential |
| Color | RIDGID Red |
| Cordless | No |
| Height | 11 in |
| Amps | 23 A |
| Watts | 480 W |
| Length | 11.3 in |
| Overall Width | 3.1 in |
| Volts | 18 V |
| Weight | 56.0 LB |
| EAN or UPC | 95691670687 |
| Material | Polyamide |
| Application | Commercial, Residential |
| Color | RIDGID Red |
| Cordless | No |
| Height | 11 in |
| Amps | 23 A |
| Watts | 480 W |
| Length | 11.3 in |
| Overall Width | 3.1 in |
| Volts | 18 V |
| Weight | 56.0 LB |
| EAN or UPC | 95691670687 |