- 0.5 in Minimum Pipe Capacity
- 4 in Maximum Pipe Capacity
- 18 Volts
- 23 Amps
| Pipe Capacity [Min] | 4 in, 101.6 mm |
| Amps | 23 A |
| Pipe Capacity [Max] | 0.5 in, 12.7 mm |
| Application | Commercial, Residential |
| Overall Width | 4.6 in, 117 mm |
| Watts | 480 W |
| Height | 4.6 in, 117 mm |
| Shape | In-Line |
| Material | Polyamide |
| LED Light | Yes |
| Volts | 18 V |
| Cordless | No |
| Length | 15.6 in, 396 mm |
| Color | Red |
| Weight | 21.0 LB |
| EAN or UPC | 95691672186 |

