- Model K-39 Drain Cleaner
- Pistol Grip Handle
- 3/4 in [Min], 2 1/2 in [Max] Pipe Diameter
- 0 rpm [Min], 450 rpm [Max]
features
- For small line cleaning, such as clogged lavatories, sink lines, urinals, and tub/shower drains
- Slide action chuck for quick locking/releasing of cable
- Two piece twist lock canister with interchangeable inner drums prevents water leaks and greatly reduces cable flip over
- Drum capacity: 50 ft of 5/16" or 35 ft of 3/8"
| Chuck Type | Slide Action |
| RPM [Min] | 0 rpm |
| RPM [Max] | 450 rpm |
| Pipe Diameter | 3/4 in [Min], 2 1/2 in [Max] |
| Type | Cable Drain Cleaner |
| Handle Type | Pistol Grip |
| Voltage Rating | 115 |
| Weight | 33.2 LB |

