- SuperFreeze™ Pipe Freezing Tool
- 1/2 - 2 in. Steel Pipe, 1/2 - 2 1/2 in. Copper Tube
- 4.3 A @ 115 V
- 60 Hz
- 8 1/2 ft Hose Length
features
- The SuperFreeze pipe freezers are easy-to-use pipe freezing units that allow the contractor to keep water systems operating while making repairs
- Will form an ice plug in as little as five minutes, in copper tube up to 1 1/2"
| Hose Length | 8 1/2 ft |
| Refrigerant Scale | R-507 |
| Current Input @ Voltage | 4.3 A @ 115 V |
| Capacities | 1/2 - 2 in. Steel Pipe, 1/2 - 2 1/2 in. Copper Tube |
| Frequency | 60 Hz |
| Length | 21 in |
| Height | 10 1/2 in |
| Weight | 69.45 LB |
| EAN or UPC | 95691689672 |

