- 2 1/2 in to 4 in Line Capacity
- 100 ft Line Length
- 512Hz, Integrated Sonde
- Use with SeeSnake Monitors
description
- The RIDGID SeeSnake® microREEL CA-350 video inspection system allows you to perform inspections quicker and easier than ever. This lightweight and compact system has the ability to inspect lines up to 100'. The docking handle is designed to transport the micro CA-350 monitor with ease. This system includes an adapter so that your micro CA-350 Inspection Camera can be connected (CA-350 sold separately).
features
- Simplification - Already equipped with the micro CA-350 adaptor for inspection and documentation with the micro CA-350 inspection camera (micro CA-350 sold separately).
- Portability - The added CA-350 docking handing is designed to easily transfer of equipment from jobsites.
- Easy navigation - Mid-flex push cable ideal for small diameter (1 1/2" to 4", 40 to 101 mm) and tight-turn radius inspections up to 100' (30 m).
- Durability - Hardened stainless steel camera head & spring assembly is durable and reliable for a long service life.
- Flexibility - Built-in kickstand can be used upright for tight spaces, at an angle for added leverage or on four feet to provide stability while pushing or receiving.
- Traceability - Integrated 512 Hz sonde allows for easy line tracing and locating.
- Versatility - Use with any SeeSnake monitor or Wi-Fi Hub.
| Cable Length | 100 ft |
| No. of Pixels | 640 x 480 |
| Line Capacity | 2 2/1 in [Min], 4 in [Max] |
| Weight | 31.0 LB |
| EAN or UPC | 95691707284 |

