Skip to content Skip to navigation menu
Dark Thread Cutting Oil

70830

Dark Thread Cutting Oil
Item #101499950
  • 1 gal Bottle
  • Low Odor
  • Anti-Mist Formulation
  • 0 °F Working Viscosity
Dark Thread Cutting Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Bottle
  • Low Odor
  • Anti-Mist Formulation
  • 0 °F Working Viscosity

description

  • RIDGID® thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available.

features

  • Cools threads and pipe during operation.
  • Speeds metal removal.
  • Improves thread quality.
  • Reduces threading torque.
  • Working viscosity down to 0ºF.
Base Oil Mineral Oil
Container Type Bottle, Plastic
Container Size 1 gal
Weight 8.33 LB
EAN or UPC 95691708304
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison