- 1 gal Bottle
- Low Odor
- Anti-Mist Formulation
- -20 °F Working Viscosity
description
- RIDGID® thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available.
features
- Cools threads and pipe during operation.
- Speeds metal removal.
- Improves thread quality.
- Reduces threading torque.
- Working viscosity down to -20ºF.
| Container Size | 1 gal |
| Container Type | Bottle, Plastic |
| Base Oil | Mineral Oil |
| Weight | 8.33 LB |
| EAN or UPC | 95691708359 |
| NSN Number | 9150-01-013-5281 |

