| No. of Teeth | 80 |
| Thickness | 0.087 in |
| Type | Circular Saw |
| Use With | 590 & 614 Ridgid Dry Cut Saws |
| Cutting Edge Material | Carbide |
| Applicable Materials | Steel, Copper, Plastic, Wood |
| Blade Dia. | 14 in |
| Arbor Hole Size | 1 in |
| Weight | 4.1 LB |
| EAN or UPC | 95691716927 |
| No. of Teeth | 80 |
| Thickness | 0.087 in |
| Type | Circular Saw |
| Use With | 590 & 614 Ridgid Dry Cut Saws |
| Cutting Edge Material | Carbide |
| Applicable Materials | Steel, Copper, Plastic, Wood |
| Blade Dia. | 14 in |
| Arbor Hole Size | 1 in |
| Weight | 4.1 LB |
| EAN or UPC | 95691716927 |