- 1/8" - 6" Capacity
- 3 Intregral Legs w/Tray
- Model 460
- Chain Pipe Vise
features
- Quick grab," self-locking latch and carrying handle for ease of transport
| No. of Legs | 3 |
| Type | Tripod |
| Pipe Capacity [Max] | 6 in |
| Pipe Capacity [Min] | 0.125 in |
| Weight | 50.0 LB |
| No. of Legs | 3 |
| Type | Tripod |
| Pipe Capacity [Max] | 6 in |
| Pipe Capacity [Min] | 0.125 in |
| Weight | 50.0 LB |
