- SeeSnake® Pipe Inspection Equipment
- 2 in [Min], 12 in [Max] Line Capacity
- 200 ft Line Length
- Color-NTSC Monitor+VCR
features
- Most durable, smallest camera heads available
- Hardened stainless steel camera heads and spring assembly
- Scratch-resistant sapphire lens
- Patented push cables with Kevlar wrapping
- Production pressure-tested cameras for reliable performance
- Sturdy three-pin waterproof universal connectors
- Industrial grade monitors and VCRs
- Certified by UL® and CSA for safe operation
| Lighting | 6 High Power Luxeon LEDs with Variable Intensity Control |
| Line Location Transmitter | 512 Hz |
| Waterproof Depth | 330 ft |
| Monitor Type | Color – NTSC Monitor + VCR |
| Line Capacity | 2 in [Min], 12 in [Max] |
| Resolution (TV Lines) | 330(H) x 350(V) |
| Operating Temp. | 14 °F [Min], 122 °F [Max] |
| No. of Pixels | 512(H) x 492(V) |
| Line Length | 200 ft |
| Weight | 103.0 LB |

