- Fiberglass Folding Ruler
- 6 ft Long
- Fiberglass
features
- No. 1602 is graduated on one side in millimeters with red markings every 10 cm, reverse side reads in inches
- Precision made of flexible heavy-duty fiberglass with embedded, easy-to-read boldface figures and graduations with 16" stud marks and positive locking joints
| Length | 6 ft |
| Measuring System | Inch |
| Material | Fiberglass |
| Type | Folding Rule |
| No. of Scales | 1 |
| Width | 5/8 in |
| Weight | 0.37 LB |
| EAN or UPC | 95691733702 |

