Skip to content Skip to navigation menu
Extreme Performance Thread Cutting Oil

74012

Extreme Performance Thread Cutting Oil
Item #101509404
  • 1 gal Jug
  • Low Odor
  • Extended Die Life
  • Designed for Stainless Steel
  • 0 °F Working Viscosity
Extreme Performance Thread Cutting Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Jug
  • Low Odor
  • Extended Die Life
  • Designed for Stainless Steel
  • 0 °F Working Viscosity

description

  • RIDGID® thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available.

features

  • Designed for threading stainless steel
  • Cools threads and pipe during operation.
  • Improves thread quality.
  • Reduces threading torque.
  • Working viscosity down to 0ºF.
Container Type Jug
Container Size 1 gal
Weight 9.3 LB
EAN or UPC 95691740120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison