- 18 Voltage
- 2 Handles
- Plastic Material
features
- Cordless Freedom with Corded Dependability: Powered by 18V RIDGID battery or dedicated power cord
- Cable Versatility: Ability to swap between 1/4" and 5/16" cables
- Brushless Motor with I-Clutch™ Technology: Protection against cable breakage in high torque settings
- Cable Counting Functionality: Cable distance and speed control on advanced digital display
- 2-Hand Operation: Foot pedal activation switch for ease of use
- Connected Tool: Create shareable job insights, maintenance reminders, and tool history with the RIDGID® Link app
- http://images.salsify.com/image/upload/s--RiZDgmjV--/99ad111c80251ef9c210d7b4684c21c4fb2c8017.pdf
- http://images.salsify.com/image/upload/s--KtkuHNJS--/02eca31df98136045ef870eee473897a4bbcb3a2.pdf
| Width | 13.1 in, 332.74 mm |
| RPM | 12800 rpm |
| Material | Plastic |
| Length | 24.1 in, 612.14 mm |
| Color/Finish | Gray |
| Height | 27.6 in, 701.04 mm |
| Handle Type | Normal |
| Handle Material | Plastic |
| Power Source | AC/DC |
| Weight | 67.1 LB |
| EAN or UPC | 95691797131 |

