- High Speed Tool Steel Material
- 1.75 in Length
| Width | 3 in, 76.2 mm |
| Length | 1.75 in, 44.45 mm |
| Overall Width | 3 in, 76.2 mm |
| Overall Length | 1.75 in, 44.45 mm |
| Overall Height | 3 in, 76.2 mm |
| Material | High Speed Tool Steel |
| Height | 3 in, 76.2 mm |
| Weight | 0.59 LB |
| EAN or UPC | 956910038674 |

