RIDGID
80878
High Speed Tool Steel 3 in Carbide Tipped Circular Chain for 5/16" Cable
Item #122238028
- High Speed Tool Steel Material
- 1.5 in Length
| Overall Width | 3 in |
| Width | 3 in |
| Material | High Speed Tool Steel |
| Overall Length | 1.5 in |
| Overall Height | 3 in, 25.4 mm |
| Height | 3 in, 25.4 mm |
| Length | 1.5 in |
| Weight | 0.43 LB |
| EAN or UPC | 956910021058 |
