RIDGID
80898
High Speed Tool Steel 3 in Heavy Duty Carbide Tipped Chain Knocker for 5/16" Cable
Item #122238034
- High Speed Tool Steel Material
- 6 in Length
| Overall Width | 1 in, 25.4 mm |
| Width | 1 in, 25.4 mm |
| Material | High Speed Tool Steel |
| Height | 1 in, 25.4 mm |
| Overall Height | 1 in, 25.4 mm |
| Overall Length | 6 in, 152.4 mm |
| Length | 6 in, 152.4 mm |
| Weight | 0.5 LB |
| EAN or UPC | 956910021430 |
